Beli Heavy Duty Steel Pallet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KETECA Waterworks Heavy Duty DegreaserDeskripsi:Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brassatribut:
- Applications: Dilution (water to HDDC)
- Spray and Wipe: Full Strength to 5:1
- Parts Washing: 2:1 to 4:1
- Ultrasonic Cleaning: 7:1
- Pressure Washing: 10:1 to 20:1
- Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
- Volume (ml): 3875
- TRUSCO Hand PalletDeskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- Yuei Caster Low Profile Heavy Duty CasterDeskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Rabbit Pallet Plastik NPD SeriesDeskripsi:Double side pallets with highly durable design, delivers a consistent performance during the life cycle. Economical and also meet international shipping standard. Other features of the pallet include: ergonomic handle design, anti-slip grommets, and fields for hot stamping, labels, label placards and mold-in logos. The pallet has a hygienic design that allows for easy cleaning. All these features make this product an excellent choice for companies that are looking to reduce their costs and improve return on investments.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Remark: 4-way entry, Reversible, Forklift
- Color: Blue
- Dalton Medium Heavy Duty Pallet MeshDeskripsi:- Other sizes, capacities and features available on request.- Bright zinc mesh panels and hot dip galvanised base as standard, epoxy coating available as an option.- Option available include dividers, shelves and security lids.atribut:
- Stackability (Layers): 4
- Pitch (mm): 50
- External Diameter of Bearing Fixing Discs: 100/44
- Wire Diameter (mm): 5.6
- TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- Safeway Pallet Plastik Medium DutyDeskripsi:Applications:-General use for Factory and Warehouse-Suitable for Racking & Flat Load Stacking-Suitable for Electronic & Electrical, Food & Beverage, Petrochemical industry etcSpecialatribut:
- Racking Load (kg): 1000
- Material: HDPE/PPC
- Static Load (kg) : 4000
- TRUSCO Resin PalletDeskripsi:- Four Way Difference on One Sideatribut:
- Material: Polypropylene (PP)
- Maximum Dynamic Load (kg): 1000
- Maximum Static Load (kg): 4000
- Width (mm): 1100
- Depth (mm): 1100
- Height (mm): 150
- Specification: Unidirectional Base Four Way Block Pallet
- Compatible Equipment: Hand Pallet Trucks and Forklifts
- Standard: JIS Standard Product
- Matlock 4-Shelf Heavy Duty RackDeskripsi:Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes onlyatribut:
- Depth (mm): 430
- Type: Heavy Duty Racking
- Width (mm): 1040
- Number of Shelves: 4
- Shelf Capacity (kg): 455
- Height (mm): 1830
- Color: Grey
- Product Number: GRFLEX-361872
- Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- monotaro Hand Pallet Tipe Pendek (Troli Barang)Deskripsi:The transport of palletatribut:
- Fork Minimum Height (mm): 51
- Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
- Type: Low-floor type
- Fork highest height (mm): 166
- Fork Length (mm): 1150
- Fork Width W (mm): 160
- Fork in width (mm): 230
- Fork out width (mm): 540
- Handle diameter ( phi mm): 200
- Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
- Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
- Rabbit Pallet Plastik NPJ SeriesDeskripsi:Single side pallets with highly durable design, delivers a consistent performance during the life cycle. Economical and also meet international shipping standard. Other features of the pallet include: ergonomic handle design, anti-slip grommets, and fields for hot stamping, labels, label placards and mold-in logos. The pallet has a hygienic design that allows for easy cleaning. All these features make this product an excellent choice for companies that are looking to reduce their costs and improve return on investments.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Remark: 4-way entry, Forklift, Handlift
- Color: Blue
- Safeway Palet Plastik Light Dutyatribut:
- Material: HDPE/PPC
- Dynamic Load (kg): 1000
- Mitsubishi Hand Palletatribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- Bishamon Hand PalletDeskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
Daftar Harga Heavy Duty Steel Pallet Terbaru April 2026
| KETECA Waterworks Heavy Duty Degreaser | Rp969.900 |
| TRUSCO Hand Pallet | Rp16.999.900 |
| Yuei Caster Low Profile Heavy Duty Caster | Rp239.900 |
| Rabbit Pallet Plastik NPD Series | Rp1.199.900 |
| Dalton Medium Heavy Duty Pallet Mesh | Rp1.599.900 |
| TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik) | Rp7.799.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| ROHA Nylon Caster Heavy Duty Fixed | Rp70.900 |
| Safeway Pallet Plastik Medium Duty | Rp959.900 |
| TRUSCO Resin Pallet | Rp1.399.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser/P102125533-1.jpg)




/b2P101000398-2.jpg)




/1mP101001058-14.jpg)
/amP103177382-1.jpg)